
Trilogy 1-Light 8" Wide Bronze Outdoor Wall Sconce
Mfr # 55681WTBZ
Zoro # G1459642
product price:Â $174.00
/ea
Free Shipping & Returns
Key Features
Features
White Acrylic Lens; 4" Extension
Voltage
120-277 V
Width
8 in
Height
12 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55681WTBZ
Zoro #
G1459642
UPC #
783209242296
Country of Origin
China
Dimensions
Width
8 in
Height
12 in
Fixture Height
11.25 in
Fixture Width
7.5 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
White Acrylic Lens; 4" Extension
Voltage
120-277 V
Light Technology
LED
Lumens
780
Finish
Bronze
CRI
80
Lamp Quantity
1
Housing Material
Steel, Acrylic
Color Temperature
27/30/40/50 K
Lamp Watts
15 W
Lamp Type
PCB Integrated
Lamp Included
Yes
Collection
Trilogy
Damp/Wet Rating
Wet
Rated Life
50,000 hrs
ADA Compliant
Yes
Lighting Direction
Omni
Dimming Method
ELV or Triac CL
Description
This commercial grade outdoor sconce features a trapezoidal White acrylic lens on an aluminum frame finished in Bronze. A four-position switch, located on the back, allows you to select the color temperature from 2700K to 5000K to meet a wide range of specified color temps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.