This item is Discontinued.

Maxim Lighting Trilogy 1-Light 8" Wide Bronze Outdoor Wall Sconce 55683WTBZ

Trilogy 1-Light 8" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55683WTBZ
  • Zoro # G1461130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55683WTBZ
Zoro #
G1461130
UPC #
783209242302
Country of Origin
China

Dimensions

Width
Steel, Acrylic
Height
8
Length
Bronze
Size
Bronze
Overall Length
18
Overall Height
4
Thickness
120-277
Wire Length
8
Backplate Height
17

Details

For Use With
4.45
Shade Material
Acrylic
Shade Finish
White
Collection
Trilogy
Maximum Wattage Per Bulb
20
Bulb Type
PCB Integrated LED
Dimmable
Yes
Number of Bulbs
1

Description

This commercial grade outdoor sconce features a trapezoidal White acrylic lens on an aluminum frame finished in Bronze. A four-position switch, located on the back, allows you to select the color temperature from 2700K to 5000K to meet a wide range of specified color temps.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.