Zoro Homepage
This item is Discontinued.
Maxim Lighting Trilogy 1-Light 8" Wide Bronze Outdoor Wall Sconce 55687WTBZ

Trilogy 1-Light 8" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55687WTBZ
  • Zoro # G1461736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55687WTBZ
Zoro #
G1461736
UPC #
783209242326
Country of Origin
China

Dimensions

Width
Steel, Acrylic
Height
8
Length
Bronze
Overall Length
32
Size
Bronze
Overall Height
4
Thickness
120-277
Wire Length
8
Backplate Height
31

Details

For Use With
9.59
Shade Finish
White
Maximum Wattage Per Bulb
32
Number of Bulbs
1
Dimmable
Yes
Collection
Trilogy
Shade Material
Acrylic
Bulb Type
PCB Integrated LED

Description

This commercial grade outdoor sconce features a trapezoidal White acrylic lens on an aluminum frame finished in Bronze. A four-position switch, located on the back, allows you to select the color temperature from 2700K to 5000K to meet a wide range of specified color temps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.