
Trilogy 1-Light 8" Wide Bronze Outdoor Wall Sconce (Discontinued)
- Mfr # 55689WTBZ
- Zoro # G1462512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55689WTBZ
Zoro #
G1462512
UPC #
783209242333
Country of Origin
China
Dimensions
Width
Steel, Acrylic
Height
8
Length
Bronze
Size
Bronze
Overall Height
4
Thickness
120-277
Overall Length
44
Wire Length
8
Backplate Height
43
Details
For Use With
12.52
Collection
Trilogy
Number of Bulbs
1
Shade Finish
White
Dimmable
Yes
Maximum Wattage Per Bulb
45
Bulb Type
PCB Integrated LED
Shade Material
Acrylic
Description
This commercial grade outdoor sconce features a trapezoidal White acrylic lens on an aluminum frame finished in Bronze. A four-position switch, located on the back, allows you to select the color temperature from 2700K to 5000K to meet a wide range of specified color temps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.