Zoro Homepage

Trim 1-Light 10.5" Wide White Utility Items

  • Mfr # 57669WTWT

  • Zoro # G1877770


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
10.5 in
Width
10.5 in
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57669WTWT
Zoro #
G1877770
UPC #
783209233652
Country of Origin
China

Dimensions

Length
10.5 in
Width
10.5 in
Height
0.75 in
Wire Length
8 in

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1600
Watts
20 W
Item
Flush Mount Lights
Bulb Technology
LED
Lamp Watts
20 W
Color Temperature
3000 K
CRI
90
Rated Life
35,000 hrs
Number of Bulbs
1
Collection
Trim
ADA Compliant
Yes
Bulb Included
Yes
Body Material
PC, steel
Location Rating
Wet
Adjustable
No
Dimming Method
ELV or Triac CL

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.