Zoro Homepage

Trim 1-Light 4.75" Wide Polished Chrome Utility Items

  • Mfr # 57665WTPC

  • Zoro # G1897197


product price: $50.00
/ea

Key Features

Housing Finish
Polished Chrome
Length
Polished Chrome
Width
PC, Aluminum
Lamp Type
PCB Integrated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57665WTPC
Zoro #
G1897197
UPC #
783209233515
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
PC, Aluminum
Height
4.75
Size
Polished Chrome
Overall Height
4.75
Thickness
120
Overall Length
0.75
Wire Length
8

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated LED
Voltage
120 V
Dimmable
Yes
For Use With
0.91
Number of Bulbs
1
Maximum Wattage Per Bulb
12.5
Shade Finish
White
Shade Material
Polycarbonate
Bulb Type
PCB Integrated LED
Collection
Trim

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.