Zoro Homepage

Trim 1-Light 4.75" Wide Satin Nickel Utility Items

  • Mfr # 57665WTSN

  • Zoro # G1894762


product price: $46.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
PC, Aluminum
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57665WTSN
Zoro #
G1894762
UPC #
783209233522
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
PC, Aluminum
Height
4.75
Size
Satin Nickel
Overall Length
0.75
Overall Height
4.75
Thickness
120
Wire Length
8

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1000
Watts
12 W
Dimmable
Yes
Item
Flush Mount Lights
For Use With
0.91
Bulb Technology
LED
Lamp Watts
12 W
Color Temperature
3000 K
Rated Life
50,000 hrs
CRI
Greater than 90
Shade Material
Polycarbonate
Number of Bulbs
1
Maximum Wattage Per Bulb
12.5
Shade Finish
White
Bulb Type
PCB Integrated LED
Collection
Trim
Body Material
PC, steel
Bulb Included
Yes
Lighting Direction
Down
Location Rating
Wet
Adjustable
No
Dimming Method
ELV or Triac CL

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.