Zoro Homepage

Trim 1-Light 6.25" Wide Satin Nickel Utility Items

  • Mfr # 57667WTSN

  • Zoro # G1898177


product price: $56.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
PC, Aluminum
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57667WTSN
Zoro #
G1898177
UPC #
783209233560
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
PC, Aluminum
Height
6.25
Size
Satin Nickel
Overall Length
0.75
Thickness
120
Overall Height
6.25
Wire Length
8

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1200
Watts
15 W
Dimmable
Yes
Item
Flush Mount Lights
Color Temperature
3000 K
Bulb Technology
LED
CRI
90
Rated Life
35,000 hrs
For Use With
1.2
Lamp Watts
15 W
Shade Material
Polycarbonate
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
15
Number of Bulbs
1
Collection
Trim
Shade Finish
White
ADA Compliant
Yes
Body Material
PC, steel
Bulb Included
Yes
Location Rating
Wet
Dimming Method
ELV or Triac CL
Adjustable
No

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.