Zoro Homepage

Trim 1-Light 9" Wide Black Utility Items

  • Mfr # 57663WTBK

  • Zoro # G1891256


product price: $64.00
/ea

Key Features

Housing Finish
Black
Length
Black
Width
PC, Aluminum
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57663WTBK
Zoro #
G1891256
UPC #
783209233423
Country of Origin
China

Dimensions

Length
Black
Width
PC, Aluminum
Height
9
Size
Black
Overall Length
0.75
Thickness
120
Overall Height
9
Wire Length
8

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.