This item is Discontinued.

Maxim Lighting Triumph VX 1-Light 10" Wide Earth Tone Outdoor Wall Sconce 48733CLET

Triumph VX 1-Light 10" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 48733CLET
  • Zoro # G1460939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48733CLET
Zoro #
G1460939
UPC #
783209063730
Country of Origin
China

Dimensions

Width
Poly Resin
Height
10
Length
Earth Tone
Size
Earth Tone
Overall Length
12.5
Thickness
120
Overall Height
7
Backplate Height
8

Details

For Use With
11.46
Maximum Wattage Per Bulb
60
Collection
Triumph VX
Style
Modern
Dimmable
Yes
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Number of Bulbs
1
Shade Finish
Clear

Description

Maxim Lighting's Triumph VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Triumph VX features our Earth Tone finish and Clear glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.