Zoro Homepage
This item is Discontinued.
Maxim Lighting Triumph VX 1-Light 7" Wide Earth Tone Outdoor Wall Sconce 48732CLET

Triumph VX 1-Light 7" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 48732CLET
  • Zoro # G1461438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48732CLET
Zoro #
G1461438
UPC #
783209063723
Country of Origin
China

Dimensions

Width
Poly Resin
Height
7
Length
Earth Tone
Size
Earth Tone
Overall Length
10
Overall Height
6
Thickness
120
Backplate Height
7

Details

For Use With
8.16
ADA Compliant
No
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Number of Bulbs
1
Style
Modern
Collection
Triumph VX
Maximum Wattage Per Bulb
60
Shade Material
Glass

Description

Maxim Lighting's Triumph VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Triumph VX features our Earth Tone finish and Clear glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.