Zoro Homepage
This item is Discontinued.
Maxim Lighting Triumph VX 1-Light 9.5" Wide Earth Tone Outdoor Deck Lantern 48736CLET

Triumph VX 1-Light 9.5" Wide Earth Tone Outdoor Deck Lantern (Discontinued)

  • Mfr # 48736CLET
  • Zoro # G1507026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48736CLET
Zoro #
G1507026
UPC #
783209063761
Country of Origin
China

Dimensions

Size
Earth Tone
Height
9.5
Length
Earth Tone
Width
Poly Resin
Thickness
120
Overall Length
9.5
Overall Height
9.5

Details

Bulb Type
E26 Medium Incandescent
Dimmable
Yes
For Use With
8.8
ADA Compliant
No
Collection
Triumph VX
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Shade Material
Glass
Style
Modern
Shade Finish
Clear

Description

Maxim Lighting's Triumph VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Triumph VX features our Earth Tone finish and Clear glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.