Zoro Homepage
This item is Discontinued.
Maxim Lighting Triumph VX 2-Light 12" Wide Earth Tone Outdoor Wall Sconce 48734CLET

Triumph VX 2-Light 12" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 48734CLET
  • Zoro # G1457859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48734CLET
Zoro #
G1457859
UPC #
783209063747
Country of Origin
China

Dimensions

Width
Poly Resin
Height
12
Length
Earth Tone
Size
Earth Tone
Overall Height
7
Overall Length
16.5
Thickness
120
Backplate Height
11.5

Details

For Use With
18.04
Shade Finish
Clear
Number of Bulbs
2
Collection
Triumph VX
Maximum Wattage Per Bulb
60
Style
Modern
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Shade Material
Glass
ADA Compliant
No

Description

Maxim Lighting's Triumph VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Triumph VX features our Earth Tone finish and Clear glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.