Zoro Homepage

Triumph VX LED 1-Light 10" Wide Earth Tone Outdoor Deck Lantern

  • Mfr # 55736CLET

  • Zoro # G1508128


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Size
Earth Tone
Finish
Earth Tone
Material of Construction
Vivex
Lumens
960
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55736CLET
Zoro #
G1508128
UPC #
783209199705
Country of Origin
China

Dimensions

Size
Earth Tone
Length
Earth Tone
Width
Vivex
Height
10
Thickness
120
Overall Length
9.25
Overall Height
10

Details

Item
Outdoor Pole/Post Mount Light
Finish
Earth Tone
Material of Construction
Vivex
Lumens
960
Voltage
120 V
Rated Life
50,000 hrs
Bulb Technology
LED
Bulb Type
AC Integrated LED
Color Temperature
3000 K
Lamp Included
Yes
Number of Lamps
1
CRI
Greater than 90
Dimmable
Yes
For Use With
9.9
Maximum Wattage Per Bulb
12
Shade Finish
Clear
Collection
Triumph VX LED
ADA Compliant
No
Number of Bulbs
1
Lighting Direction
Down
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Lamp Watts
12 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.