Zoro Homepage
This item is Discontinued.
Maxim Lighting Triumph VX LED 1-Light 12" Wide Earth Tone Outdoor Wall Sconce 55734CLET

Triumph VX LED 1-Light 12" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 55734CLET
  • Zoro # G1458032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55734CLET
Zoro #
G1458032
UPC #
783209199682
Country of Origin
China

Dimensions

Width
Vivex
Height
12
Length
Earth Tone
Thickness
120
Size
Earth Tone
Overall Height
7.5
Overall Length
16
Backplate Height
11.5

Details

For Use With
20.46
Shade Finish
Clear
ADA Compliant
No
Number of Bulbs
1
Dimmable
Yes
Maximum Wattage Per Bulb
12
Bulb Type
AC Integrated LED
Collection
Triumph VX LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.