Zoro Homepage
This item is Discontinued.
Maxim Lighting Triumph VX LED 1-Light 7.25" Wide Earth Tone Outdoor Wall Sconce 55732CLET

Triumph VX LED 1-Light 7.25" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 55732CLET
  • Zoro # G1457308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55732CLET
Zoro #
G1457308
UPC #
783209199668
Country of Origin
China

Dimensions

Width
Vivex
Height
7.25
Length
Earth Tone
Overall Height
6.5
Overall Length
9.75
Thickness
120
Size
Earth Tone
Backplate Height
7

Details

For Use With
8.14
Maximum Wattage Per Bulb
8
ADA Compliant
No
Collection
Triumph VX LED
Shade Finish
Clear
Bulb Type
AC Integrated LED
Dimmable
Yes
Number of Bulbs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.