Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tucson 1-Light 11.25" Wide Bronze / Weathered Wood Pendant Light

  • Mfr # 10089OIWWD

  • Zoro # G1893408


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
11.25 in
Housing Finish
Oil Rubbed Bronze / Weathered Wood
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10089OIWWD
Zoro #
G1893408
UPC #
783209210189
Country of Origin
China

Dimensions

Height
9.5 in
Length
11.25 in
Width
11.25 in
Cord Length
120 in
Maximum Hanging Length
131 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
11 in
Canopy Height
0.75 in

Details

Housing Finish
Oil Rubbed Bronze / Weathered Wood
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Tucson
Item
Single Pendant
Dimmable
Yes
Lamp Watts
60 W
Material
Steel, Wood
Watts
60 W
Lamp Included
No
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.