
Tucson 1-Light 16" Wide Oil Rubbed Brnz / Weathered Wood Pendant Light
Mfr # 10090OIWWD
Zoro # G1893968
product price: $298.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Length
16 in
Housing Finish
Oil Rubbed Bronze / Weathered Wood
Lamp Type
E26 Medium
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10090OIWWD
Zoro #
G1893968
UPC #
783209222106
Country of Origin
China
Dimensions
Height
10 in
Length
16 in
Width
16 in
Cord Length
120 in
Maximum Hanging Length
120 in
Canopy Length
5.5 in
Canopy Width
5.5 in
Canopy Height
0.75 in
Minimum Hanging Length
55 in
Details
Housing Finish
Oil Rubbed Bronze / Weathered Wood
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Tucson
Item
Single Pendant
Lamp Watts
60 W
Material
Steel, Wood
Watts
60 W
Lamp Included
No
Slope Angle
70°
Adjustable
No
Location Rating
Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.