This item is Discontinued.

Maxim Lighting Tuscany 1-Light 30.25" Wide Driftwood / Iron Ore Fandelier 60015DWIO

Tuscany 1-Light 30.25" Wide Driftwood / Iron Ore Fandelier (Discontinued)

  • Mfr # 60015DWIO
  • Zoro # G1506560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60015DWIO
Zoro #
G1506560
UPC #
783209201002
Country of Origin
China

Dimensions

Width
Steel, Polyresin, Aluminum, PP
Height
30.25
Length
Driftwood / Iron Ore
Thickness
120
Size
Driftwood / Iron Ore
Overall Height
30.25
Inside Diameter
26.25
Overall Length
25.75
Maximum Height
26.25
Wire Length
8

Details

For Use With
36.63
ADA Compliant
No
Bulb Type
PCB Integrated LED
Collection
Tuscany
Dimmable
Yes
Maximum Wattage Per Bulb
46
Number of Bulbs
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.