Zoro Homepage
This item is Discontinued.
Maxim Lighting Twirl 1-Light 11.5" Wide Golden Silver Chandelier 22005BCGS

Twirl 1-Light 11.5" Wide Golden Silver Chandelier (Discontinued)

  • Mfr # 22005BCGS
  • Zoro # G1891037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22005BCGS
Zoro #
G1891037
UPC #
783209139480
Country of Origin
China

Dimensions

Size
Golden Silver
Inside Diameter
67
Overall Length
25
Thickness
120
Length
Golden Silver
Height
11.5
Overall Height
11.5
Width
Steel, Crystal
Maximum Height
67
Wire Length
120
Chain Length
36
Minimum Height
30

Details

Collection
Twirl
Dimmable
Yes
For Use With
6.6
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Crystal
Number of Bulbs
1
ADA Compliant
No

Description

Spiraling metal frames are draped with strands of crystal creating pendants of style and movement. Available in your choice of Oil Rubbed Bronze with Cognac crystal or Gold Silver with Beveled Crystal, these beautiful pendants are available at very attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.