This item is Discontinued.

Maxim Lighting Twirl 1-Light 11.5" Wide Oil Rubbed Bronze Chandelier 22005CGOI

This item is Discontinued.

Maxim Lighting

Twirl 1-Light 11.5" Wide Oil Rubbed Bronze Chandelier (Discontinued)

Mfr # 22005CGOI
Zoro # G1889576
UPC # 783209139497
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22005CGOI
Zoro #
G1889576
UPC #
783209139497
Country of Origin
China

Dimensions

Width
11.5 in

Details

Lamp Quantity
1
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Dimmable
Yes
Collection
Twirl
ADA Compliant
No
Shade Material
Crystal
Shade Finish
Cognac

Description

Spiraling metal frames are draped with strands of crystal creating pendants of style and movement. Available in your choice of Oil Rubbed Bronze with Cognac crystal or Gold Silver with Beveled Crystal, these beautiful pendants are available at very attractive price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.