This item is Discontinued.

Maxim Lighting Twirl 1-Light 7.5" Wide Golden Silver Pendant Light 22003BCGS

Twirl 1-Light 7.5" Wide Golden Silver Pendant Light (Discontinued)

  • Mfr # 22003BCGS
  • Zoro # G1891588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22003BCGS
Zoro #
G1891588
UPC #
783209139466
Country of Origin
China

Dimensions

Height
7.5
Length
Golden Silver
Width
Steel, Crystal
Size
Golden Silver
Overall Height
7.5
Inside Diameter
59.5
Overall Length
17.5
Thickness
120
Wire Length
120
Chain Length
36
Minimum Height
22.5
Maximum Height
59.5

Details

Shade Material
Crystal
Dimmable
Yes
For Use With
3.3
Collection
Twirl
ADA Compliant
No
Shade Finish
Beveled Crystal
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60

Description

Spiraling metal frames are draped with strands of crystal creating pendants of style and movement. Available in your choice of Oil Rubbed Bronze with Cognac crystal or Gold Silver with Beveled Crystal, these beautiful pendants are available at very attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.