Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Twirl 1-Light 7.5" Wide Oil Rubbed Bronze Pendant Light 22003CGOI

Twirl 1-Light 7.5" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 22003CGOI
  • Zoro # G1892699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22003CGOI
Zoro #
G1892699
UPC #
783209139473
Country of Origin
China

Dimensions

Height
7.5
Length
Oil Rubbed Bronze
Width
Steel, Crystal
Size
Oil Rubbed Bronze
Thickness
120
Inside Diameter
59.5
Overall Length
17.5
Overall Height
7.5
Minimum Height
22.5
Chain Length
36
Wire Length
120
Maximum Height
59.5

Details

Shade Material
Crystal
Collection
Twirl
Dimmable
Yes
For Use With
3.3
Shade Finish
Cognac
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E12 Candelabra Incandescent

Description

Spiraling metal frames are draped with strands of crystal creating pendants of style and movement. Available in your choice of Oil Rubbed Bronze with Cognac crystal or Gold Silver with Beveled Crystal, these beautiful pendants are available at very attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.