This item is Discontinued.

Maxim Lighting Twirl 3-Light 16.75" Wide Golden Silver Chandelier 22007BCGS

Twirl 3-Light 16.75" Wide Golden Silver Chandelier (Discontinued)

  • Mfr # 22007BCGS
  • Zoro # G1888900
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22007BCGS
Zoro #
G1888900
UPC #
783209139503
Country of Origin
China

Dimensions

Size
Golden Silver
Height
16.75
Overall Length
34
Length
Golden Silver
Overall Height
16.75
Thickness
120
Width
Steel, Crystal
Inside Diameter
69.5
Chain Length
36
Wire Length
120
Minimum Height
32.5
Maximum Height
69.5

Details

Collection
Twirl
For Use With
15.4
Dimmable
Yes
Shade Finish
Beveled Crystal
Bulb Type
E12 Candelabra Incandescent
Shade Material
Crystal
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
3

Description

Spiraling metal frames are draped with strands of crystal creating pendants of style and movement. Available in your choice of Oil Rubbed Bronze with Cognac crystal or Gold Silver with Beveled Crystal, these beautiful pendants are available at very attractive price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.