Zoro Homepage
This item is Discontinued.
Maxim Lighting Twister 1-Light 8" Wide Black / Gold Mini Pendant 12232BKGLD

Twister 1-Light 8" Wide Black / Gold Mini Pendant (Discontinued)

  • Mfr # 12232BKGLD
  • Zoro # G1881112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12232BKGLD
Zoro #
G1881112
UPC #
783209238787
Country of Origin
China

Dimensions

Width
8 in

Details

Housing Finish
Black / Gold
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Collection Name
Twister
Dimmable
Yes
ADA Compliant
No

Description

This unique design features spiraling frames finished Black on the outside and Gold on the inside for a dramatic lighting affect. Choose G25 bulbs for a transitional look or vintage ST64 for a more traditional feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.