
Unity 1-Light 15" Wide Polished Nickel Vanity Light (Discontinued)
- Mfr # 20832CLPN
- Zoro # G1895340
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20832CLPN
Zoro #
G1895340
UPC #
783209199576
Country of Origin
China
Dimensions
Height
15
Length
Polished Nickel
Width
Steel
Overall Height
3.25
Size
Polished Nickel
Overall Length
5.25
Thickness
120
Details
Collection
Unity
Dimmable
Yes
For Use With
10.8
Shade Finish
Clear
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
14
Description
Hand formed Clear glass rods are mounted using various lengths to create this custom look. Installed on a frame of Polished Nickel this unique LED bath vanity has a very upscale appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.