
Unity 1-Light 24" Wide Polished Nickel Vanity Light (Discontinued)
- Mfr # 20834CLPN
- Zoro # G1890818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20834CLPN
Zoro #
G1890818
UPC #
783209199583
Country of Origin
China
Dimensions
Height
24
Length
Polished Nickel
Width
Steel
Thickness
120
Overall Height
3.25
Size
Polished Nickel
Overall Length
5.25
Backplate Height
23
Details
For Use With
14.2
Dimmable
Yes
Collection
Unity
Bulb Type
PCB Integrated LED
Shade Finish
Clear
Maximum Wattage Per Bulb
18
Number of Bulbs
1
Description
Hand formed Clear glass rods are mounted using various lengths to create this custom look. Installed on a frame of Polished Nickel this unique LED bath vanity has a very upscale appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.