This item is Discontinued.

Maxim Lighting Unity 1-Light 32" Wide Polished Nickel Vanity Light 20836CLPN

Unity 1-Light 32" Wide Polished Nickel Vanity Light (Discontinued)

  • Mfr # 20836CLPN
  • Zoro # G1895526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20836CLPN
Zoro #
G1895526
UPC #
783209199590
Country of Origin
China

Dimensions

Height
32
Length
Polished Nickel
Width
Steel
Overall Height
3.25
Overall Length
5.25
Size
Polished Nickel
Thickness
120
Backplate Height
31

Details

Dimmable
Yes
Collection
Unity
For Use With
19.14
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
22
Shade Finish
Clear
Number of Bulbs
1

Description

Hand formed Clear glass rods are mounted using various lengths to create this custom look. Installed on a frame of Polished Nickel this unique LED bath vanity has a very upscale appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.