Zoro Homepage

Universal Joint Assembly Standard Series, 1 x 1 1/4 ID, 1/4 Keyway

  • Mfr # 133018

  • Zoro # G2513860


product price: $53.25
/ea

Key Features

Size
1 in. x 1 1/4 in.
Weight
2.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133018
Zoro #
G2513860
UPC #
615986040058
Country of Origin
United States

Dimensions

Size
1 in. x 1 1/4 in.

Details

Weight
2.5 lbs

Description

Direct interchange with Spicer 1000 series. Quality drop forged yokes coupled with relubricable needle bearings. Maximum recommended torque at continued duty 1000 RPM: 800 inch lbs. Overall length 5’’. 1/4’’ keyways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.