Uptown 15-Light 38.5" Wide Satin Brass / Polished Nickel Chandelier

  • Mfr # 32399OFSBRPN

  • Zoro # G1882138


product price:  $1,598.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Housing Finish
Satin Brass / Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
900 W
Size
Satin Brass / Polished Nickel
Overall Height
38.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32399OFSBRPN
Zoro #
G1882138
UPC #
783209234093
Country of Origin
China

Dimensions

Size
Satin Brass / Polished Nickel
Overall Height
38.5
Inside Diameter
118
Width
Steel, Fabric
Overall Length
42.5
Height
38.5
Thickness
120
Length
Satin Brass / Polished Nickel
Chain Length
36
Maximum Height
118
Wire Length
120
Minimum Height
47
Cord Length
120 in
Maximum Hanging Length
118 in
Minimum Hanging Length
47 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Canopy Width
4.75 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Satin Brass / Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
900 W
Voltage
120 V
Material
Steel, Fabric
For Use With
27.89
Light Type
Incandescent
Collection
Uptown
Number of Lights
15
Lamp Watts
60 W
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Material
Fabric
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
15
Bulb Included
No
Shade Color
Off White Linen
Adjustable
No
Location Rating
Dry

Description

Elongated tails and candle sticks create effortless sophistication in the Uptown series. The slender candles of Polished Nickel contrast the stout supporting arms finished in a soft Satin Brass. Tall Off-White fabric shades complement the updated classic design. The simplicity of this design allows it to pair with various traditional to contemporary stylings and many color themes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.