Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uptown 2-Light 13" Wide Satin Brass / Polished Nickel Wall Sconce

  • Mfr # 32392OFSBRPN

  • Zoro # G1882442


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Finish
Satin Brass / Polished Nickel
Voltage
120 V
Description/Special Features
7" Extension
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32392OFSBRPN
Zoro #
G1882442
UPC #
783209234062
Country of Origin
China

Dimensions

Height
19.5 in
Width
13 in
Wire Length
6 in
Back Plate Height
5 in
Back Plate Width
5 in

Details

Finish
Satin Brass / Polished Nickel
Item
Wall Sconce
Voltage
120 V
Description/Special Features
7" Extension
Lamp Watts
60 W
Bulb Technology
Incandescent
Lamp Included
No
Number of Bulbs
2
Bulb Type
E12 Candelabra
Collection
Uptown
Watts
120 W
Body Material
Steel, Fabric
Shade Color
Off White Linen
Location Rating
Dry
Adjustable
No
Lighting Direction
Up

Description

Elongated tails and candle sticks create effortless sophistication in the Uptown series. The slender candles of Polished Nickel contrast the stout supporting arms finished in a soft Satin Brass. Tall Off-White fabric shades complement the updated classic design. The simplicity of this design allows it to pair with various traditional to contemporary stylings and many color themes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.