Zoro Homepage
This item is Discontinued.
Maxim Lighting Vanity LED 1-Light 36" Wide Satin Nickel Vanity Light 55584WTSN

Vanity LED 1-Light 36" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 55584WTSN
  • Zoro # G1899032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55584WTSN
Zoro #
G1899032
UPC #
783209131408
Country of Origin
China

Dimensions

Height
36
Length
Satin Nickel
Width
Stainless Steel, Opal Acrylic
Size
Satin Nickel
Overall Length
5
Thickness
100-277
Overall Height
4

Details

Shade Material
Opal Acrylic
Dimmable
Yes
For Use With
9.6
Collection
Vanity LED
Maximum Wattage Per Bulb
28
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Finish
White

Description

Crisp edges of stainless steel frame panes of etched acrylic that softly diffuse and conceal LED luminaries in a sleek, simple design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.