This item is Discontinued.

Maxim Lighting Vanity LED 1-Light 48.75" Wide Satin Nickel Vanity Light 55586WTSN

Vanity LED 1-Light 48.75" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 55586WTSN
  • Zoro # G1897206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55586WTSN
Zoro #
G1897206
UPC #
783209131415
Country of Origin
China

Dimensions

Height
48.75
Length
Satin Nickel
Width
Stainless Steel, Opal Acrylic
Overall Height
4
Overall Length
5
Thickness
100-277
Size
Satin Nickel

Details

Shade Material
Opal Acrylic
Dimmable
Yes
For Use With
12.66
Collection
Vanity LED
Maximum Wattage Per Bulb
35
Shade Finish
White
Bulb Type
PCB Integrated LED
Number of Bulbs
1

Description

Crisp edges of stainless steel frame panes of etched acrylic that softly diffuse and conceal LED luminaries in a sleek, simple design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.