Zoro Homepage
This item is Discontinued.
Maxim Lighting Vector 1-Light 12" Wide Weathered Oak / Antique Brass Pendant Light 12259WOAB

Vector 1-Light 12" Wide Weathered Oak / Antique Brass Pendant Light (Discontinued)

  • Mfr # 12259WOAB
  • Zoro # G1882068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12259WOAB
Zoro #
G1882068
UPC #
783209231689
Country of Origin
China

Dimensions

Height
12
Length
Weathered Oak / Antique Brass
Width
Steel, Wood
Size
Weathered Oak / Antique Brass
Inside Diameter
61.75
Overall Height
12
Overall Length
14.75
Thickness
120
Chain Length
36
Maximum Height
61.75
Wire Length
120
Minimum Height
30

Details

Housing Finish
Weathered Oak / Antique Brass
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Collection Name
Vector
Collection
Vector
For Use With
3.1
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
1

Description

Prism shape pendants made of solid wood finished in Weathered Oak and trimmed with Antique Brass accents work beautifully over kitchen islands or dining tables. The contemporary shape and traditional finish demonstrate a transitional design that fits into most interior design applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.