Zoro Homepage
This item is Discontinued.
Maxim Lighting Vector 4-Light 19.25" Wide Weathered Oak / Antique Brass Pendant Light 12252WOAB

Vector 4-Light 19.25" Wide Weathered Oak / Antique Brass Pendant Light (Discontinued)

  • Mfr # 12252WOAB
  • Zoro # G1882908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12252WOAB
Zoro #
G1882908
UPC #
783209222489
Country of Origin
China

Dimensions

Height
19.25
Length
Weathered Oak / Antique Brass
Width
Steel, Wood
Size
Weathered Oak / Antique Brass
Overall Height
19.25
Overall Length
23.75
Thickness
120
Inside Diameter
63.75
Maximum Height
63.75
Chain Length
36
Minimum Height
27.75
Wire Length
120

Details

Collection
Vector
For Use With
7.1
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
4
Maximum Wattage Per Bulb
60

Description

Prism shape pendants made of solid wood finished in Weathered Oak and trimmed with Antique Brass accents work beautifully over kitchen islands or dining tables. The contemporary shape and traditional finish demonstrate a transitional design that fits into most interior design applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.