This item is Discontinued.

Maxim Lighting Vector 6-Light 28" Wide Weathered Oak / Antique Brass Pendant Light 12255WOAB

Vector 6-Light 28" Wide Weathered Oak / Antique Brass Pendant Light (Discontinued)

  • Mfr # 12255WOAB
  • Zoro # G1884676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12255WOAB
Zoro #
G1884676
UPC #
783209231672
Country of Origin
China

Dimensions

Height
28
Length
Weathered Oak / Antique Brass
Width
Steel, Wood
Size
Weathered Oak / Antique Brass
Overall Length
26.25
Overall Height
28
Inside Diameter
61.75
Thickness
120
Wire Length
120
Maximum Height
61.75
Minimum Height
30.5
Chain Length
36

Details

For Use With
9.2
Collection
Vector
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent

Description

Prism shape pendants made of solid wood finished in Weathered Oak and trimmed with Antique Brass accents work beautifully over kitchen islands or dining tables. The contemporary shape and traditional finish demonstrate a transitional design that fits into most interior design applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.