This item is Discontinued.

Maxim Lighting Vector 8-Light 30" Wide Weathered Oak / Antique Brass Pendant Light 12256WOAB

Vector 8-Light 30" Wide Weathered Oak / Antique Brass Pendant Light (Discontinued)

  • Mfr # 12256WOAB
  • Zoro # G1882716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12256WOAB
Zoro #
G1882716
UPC #
783209222465
Country of Origin
China

Dimensions

Height
30
Length
Weathered Oak / Antique Brass
Width
Steel, Wood
Size
Weathered Oak / Antique Brass
Overall Length
36
Inside Diameter
76
Overall Height
30
Thickness
120
Maximum Height
76
Minimum Height
40
Wire Length
120
Chain Length
36

Details

For Use With
11.2
Collection
Vector
Maximum Wattage Per Bulb
60
Number of Bulbs
8
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

Prism shape pendants made of solid wood finished in Weathered Oak and trimmed with Antique Brass accents work beautifully over kitchen islands or dining tables. The contemporary shape and traditional finish demonstrate a transitional design that fits into most interior design applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.