Zoro Homepage

Vesper 1-Light 7.75" Wide Satin Brass / Black Wall Sconce

  • Mfr # 26030SWSBRBK

  • Zoro # G1885419


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
7.75
Dimmable
Yes
Finish
Satin Brass / Black
Size
Satin Brass / Black
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26030SWSBRBK
Zoro #
G1885419
UPC #
783209210837
Country of Origin
China

Dimensions

Height
7.75
Width
Steel, Marble, Opal Glass
Size
Satin Brass / Black
Thickness
120
Overall Length
11.5
Overall Height
9.25
Length
Satin Brass / Black
Back Plate Height
1 in
Back Plate Width
4.75 in

Details

Dimmable
Yes
Finish
Satin Brass / Black
Item
Wall Sconce
Glass Color
Satin White
Lamp Included
No
For Use With
4.4092
Lamp Watts
60 W
Description/Special Features
9.25" Extension
Voltage
120 V
Bulb Technology
Incandescent
Shade Finish
Satin White
Number of Bulbs
1
Collection
Vesper
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Material
Glass
Body Material
Steel, Marble, Opal Glass
Location Rating
Dry

Description

Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.