
Vesper 4-Light 7.75" Wide Satin Brass / Black Linear Pendant
Mfr # 26036SWSBRBK
Zoro # G1883267
product price: $638.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
47.5 in
Housing Finish
Satin Brass / Black
Lamp Type
E26
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26036SWSBRBK
Zoro #
G1883267
UPC #
783209210882
Country of Origin
China
Dimensions
Height
8.5 in
Length
47.5 in
Width
7.75 in
Cord Length
120 in
Maximum Hanging Length
51 in
Canopy Width
4.72 in
Canopy Height
1 in
Canopy Length
4.72 in
Minimum Hanging Length
18.5 in
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.