Zoro Homepage

Vesper 5-Light 15" Wide Satin Brass / Black Pendant Light

  • Mfr # 26037SWSBRBK

  • Zoro # G1883669


product price: $768.00
/ea
Free Shipping & Returns

Key Features

Height
38.25 in
Length
37.5 in
Housing Finish
Satin Brass / Black
Lamp Type
E12 CA + E26 MB
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26037SWSBRBK
Zoro #
G1883669
UPC #
783209211247
Country of Origin
China

Dimensions

Height
38.25 in
Length
37.5 in
Width
15 in
Cord Length
120 in
Maximum Hanging Length
74.25 in
Canopy Height
1 in
Minimum Hanging Length
32.25 in
Canopy Length
7 in
Canopy Width
7 in

Details

Housing Finish
Satin Brass / Black
Lamp Type
E12 CA + E26 MB
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Vesper
Item
Suspension Pendant
Glass Color
Satin White
Material
Steel, Marble, Opal Glass
Lamp Included
No
Dimmable
Yes
Watts
300 W
Lamp Watts
60 W
Location Rating
Dry
Adjustable
No

Description

Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.