Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vessel 1-Light 7.25" Wide Black / Brushed Aluminum Pendant Light

  • Mfr # 21619CLBKAL

  • Zoro # G1889829


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Height
7.25
Length
Black / Brushed Aluminum
Width
Steel, Aluminum, Glass
Housing Finish
Black / Brushed Aluminum
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21619CLBKAL
Zoro #
G1889829
UPC #
783209224322
Country of Origin
China

Dimensions

Height
7.25
Length
Black / Brushed Aluminum
Width
Steel, Aluminum, Glass
Size
Black / Brushed Aluminum
Inside Diameter
56
Overall Height
7.25
Overall Length
8.5
Thickness
120
Wire Length
120
Maximum Height
56
Minimum Height
13.5
Cord Length
120 in
Maximum Hanging Length
56 in
Canopy Width
5 in
Canopy Height
0.75 in
Canopy Length
5 in
Minimum Hanging Length
13.5 in

Details

Housing Finish
Black / Brushed Aluminum
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Vessel
Shade Material
Glass
Item
Mini Pendant
Glass Color
Clear
Material
Steel, Aluminum, Glass
Lamp Included
No
Watts
60 W
Dimmable
Yes
For Use With
2.87
Collection
Vessel
Lamp Watts
60 W
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Machined and knurled sockets are finished in Brushed Aluminum which gives stark contrast to the Black round tube frames. Heavy weight Clear hand-blown glass spheres adds scale to this industrial classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.