Zoro Homepage

Vessel 1-Light " Wide Black / Brushed Aluminum Vanity Light

  • Mfr # 21611CLBKAL

  • Zoro # G1884378


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Length
7.25 in
Housing Finish
Black / Brushed Aluminum
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21611CLBKAL
Zoro #
G1884378
UPC #
783209224261
Country of Origin
China

Dimensions

Height
12 in
Length
7.25 in
Wire Length
8 in
Back Plate Width
5 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Black / Brushed Aluminum
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Vessel
Lamp Included
No
Housing Material
Steel, Aluminum, Glass
Features
8.5" Extension
Lamp Watts
60 W
Dimmable
Yes
Glass Color
Clear
Watts
60 W
Damp/Wet Rating
Damp

Description

Machined and knurled sockets are finished in Brushed Aluminum which gives stark contrast to the Black round tube frames. Heavy weight Clear hand-blown glass spheres adds scale to this industrial classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.