Zoro Homepage

Vessel 2-Light " Wide Black / Brushed Aluminum Wall Sconce

  • Mfr # 21612CLBKAL

  • Zoro # G1886590


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Dimmable
Yes
Finish
Black / Brushed Aluminum
Glass Color
Clear
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21612CLBKAL
Zoro #
G1886590
UPC #
783209224278
Country of Origin
China

Dimensions

Height
11.25 in
Length
17.5 in
Wire Length
8 in
Back Plate Width
5 in
Back Plate Height
5 in

Details

Dimmable
Yes
Finish
Black / Brushed Aluminum
Item
Wall Sconce
Glass Color
Clear
Voltage
120 V
Bulb Technology
Incandescent
Lamp Watts
60 W
Lamp Included
No
Description/Special Features
9" Extension
Collection
Vessel
Number of Bulbs
2
Bulb Type
E26 Medium
Watts
120 W
Body Material
Steel, Aluminum, Glass
Location Rating
Damp
Lighting Direction
Up/Down

Description

Machined and knurled sockets are finished in Brushed Aluminum which gives stark contrast to the Black round tube frames. Heavy weight Clear hand-blown glass spheres adds scale to this industrial classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.