Zoro Homepage

Vessel 3-Light 17" Wide Black / Brushed Aluminum Flush Mount Light

  • Mfr # 21610CLBKAL

  • Zoro # G1886609


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Brushed Aluminum
Length
17 in
Width
17 in
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21610CLBKAL
Zoro #
G1886609
UPC #
783209224254
Country of Origin
China

Dimensions

Length
17 in
Width
17 in
Height
8.25 in
Wire Length
8 in
Canopy Height
0.75 in
Canopy Length
15.5 in
Canopy Width
15.5 in

Details

Housing Finish
Black / Brushed Aluminum
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Dimmable
Yes
Glass Color
Clear
Item
Flush Mount Lights
Lamp Watts
60 W
Bulb Technology
Incandescent
Collection
Vessel
Number of Bulbs
3
Bulb Included
No
Body Material
Steel, Aluminum, Glass
Location Rating
Dry

Description

Machined and knurled sockets are finished in Brushed Aluminum which gives stark contrast to the Black round tube frames. Heavy weight Clear hand-blown glass spheres adds scale to this industrial classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.