This item is Discontinued.

Maxim Lighting Vessel 3-Light 24" Wide Black / Brushed Aluminum Chandelier 21614CLBKAL

Vessel 3-Light 24" Wide Black / Brushed Aluminum Chandelier (Discontinued)

  • Mfr # 21614CLBKAL
  • Zoro # G1887388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21614CLBKAL
Zoro #
G1887388
UPC #
783209224292
Country of Origin
China

Dimensions

Size
Black / Brushed Aluminum
Width
Steel, Aluminum, Glass
Thickness
120
Length
Black / Brushed Aluminum
Height
24
Overall Length
15.5
Overall Height
24
Inside Diameter
59.75
Wire Length
120
Maximum Height
59.75
Minimum Height
17.75

Details

Dimmable
Yes
For Use With
9.92
Collection
Vessel
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Shade Finish
Clear
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Material
Glass

Description

Machined and knurled sockets are finished in Brushed Aluminum which gives stark contrast to the Black round tube frames. Heavy weight Clear hand-blown glass spheres adds scale to this industrial classic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.