This item is Discontinued.

Maxim Lighting Vessel 5-Light 28" Wide Black / Brushed Aluminum Chandelier 21615CLBKAL

Vessel 5-Light 28" Wide Black / Brushed Aluminum Chandelier (Discontinued)

  • Mfr # 21615CLBKAL
  • Zoro # G1885638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21615CLBKAL
Zoro #
G1885638
UPC #
783209224308
Country of Origin
China

Dimensions

Size
Black / Brushed Aluminum
Overall Height
28
Inside Diameter
59.75
Width
Steel, Aluminum, Glass
Length
Black / Brushed Aluminum
Thickness
120
Height
28
Overall Length
15.5
Maximum Height
59.75
Wire Length
120
Minimum Height
17.75

Details

Dimmable
Yes
For Use With
14.77
Collection
Vessel
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Shade Finish
Clear
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Machined and knurled sockets are finished in Brushed Aluminum which gives stark contrast to the Black round tube frames. Heavy weight Clear hand-blown glass spheres adds scale to this industrial classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.