This item is Discontinued.

Maxim Lighting Vessel 9-Light 31" Wide Black / Brushed Aluminum Chandelier 21616CLBKAL

Vessel 9-Light 31" Wide Black / Brushed Aluminum Chandelier (Discontinued)

  • Mfr # 21616CLBKAL
  • Zoro # G1895182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21616CLBKAL
Zoro #
G1895182
UPC #
783209224315
Country of Origin
China

Dimensions

Size
Black / Brushed Aluminum
Overall Height
31
Length
Black / Brushed Aluminum
Overall Length
22
Inside Diameter
66.25
Thickness
120
Width
Steel, Aluminum, Glass
Height
31
Minimum Height
24.25
Maximum Height
66.25
Wire Length
180

Details

Dimmable
Yes
Collection
Vessel
For Use With
25.79
Shade Finish
Clear
Number of Bulbs
9
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Machined and knurled sockets are finished in Brushed Aluminum which gives stark contrast to the Black round tube frames. Heavy weight Clear hand-blown glass spheres adds scale to this industrial classic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.