Zoro Homepage

Vicksburg 2-Light 6.75" Wide Black Outdoor Pole/Post Mount

  • Mfr # 30020CLBK

  • Zoro # G1504287


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Size
Black
Finish
Black
Voltage
120 V
Bulb Type
E12 Candelabra Incandescent
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30020CLBK
Zoro #
G1504287
UPC #
783209241008
Country of Origin
China

Dimensions

Size
Black
Length
Black
Width
Aluminum, Glass
Height
6.75
Overall Length
19.75
Thickness
120
Overall Height
6.75
Wire Length
8

Details

Item
Outdoor Pole/Post Mount Light
Finish
Black
Voltage
120 V
Bulb Type
E12 Candelabra Incandescent
Number of Lamps
2
Watts
80 W
Material of Construction
Aluminum, Glass
Lamp Included
No
Bulb Technology
Incandescent
Dimmable
Yes
For Use With
4.93
ADA Compliant
No
Number of Bulbs
2
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Collection
Vicksburg
Lamp Watts
40 W
Damp/Wet Rating
Wet

Description

Inspired by classic coach gas lanterns, the Vicksburg collection features die-cast aluminum construction finished in Black with Clear glass. The candle sleeves are done in a contrasting off-white finish to add dimension to the lantern. Available in numerous sizes and configurations including a handsome pocket wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.