
Vicksburg 2-Light 6.75" Wide Black Outdoor Wall Sconce
Mfr # 30023CLBK
Zoro # G1458461
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Features
8" Extension
Voltage
120 V
Width
6.75 in
Height
20 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30023CLBK
Zoro #
G1458461
UPC #
783209240971
Country of Origin
China
Dimensions
Width
6.75 in
Height
20 in
Fixture Height
8 in
Fixture Width
4.75 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
80 W
Finish
Black
Lamp Type
E12 Candelabra
Lamp Watts
40 W
Lamp Included
No
Housing Material
Aluminum, Glass
Lamp Quantity
2
Collection
Vicksburg
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Up
Description
Inspired by classic coach gas lanterns, the Vicksburg collection features die-cast aluminum construction finished in Black with Clear glass. The candle sleeves are done in a contrasting off-white finish to add dimension to the lantern. Available in numerous sizes and configurations including a handsome pocket wall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.