Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victoria 1-Light 10.75" Wide Golden Silver Pendant Light

  • Mfr # 39573WFLGS

  • Zoro # G1886496


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Length
Golden Silver
Housing Finish
Golden Silver
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39573WFLGS
Zoro #
G1886496
UPC #
783209224827
Country of Origin
China

Dimensions

Height
10.75
Length
Golden Silver
Width
Steel, Glass
Size
Golden Silver
Overall Length
13.75
Overall Height
10.75
Inside Diameter
56.25
Thickness
120
Wire Length
120
Minimum Height
14.25
Maximum Height
56.25
Cord Length
120 in
Maximum Hanging Length
56.25 in
Minimum Hanging Length
14.25 in
Canopy Width
6.25 in
Canopy Height
1 in
Canopy Length
6.25 in

Details

Housing Finish
Golden Silver
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Victoria
Shade Material
Glass
Item
Single Pendant
Glass Color
Waterfall
Watts
60 W
Collection
Victoria
Lamp Included
No
Material
Steel, Glass
Lamp Watts
60 W
For Use With
5.522
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Shade Finish
Waterfall
ADA Compliant
No
Maximum Wattage Per Bulb
60
Adjustable
No
Location Rating
Dry

Description

Cascading Waterfall glass shades are suspended from a frame finished in our popular Golden Silver. This elegant collection spans design genres from contemporary to traditional which gives it universal appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.